Beli piston ring expander di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Piston Ring Installer
    Mulai

    Rp389.900

    JTC Piston Ring Installer
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. monotaro Piston ring pliers (with safety stopper)
    Mulai

    Rp169.900

    monotaro Piston ring pliers (with safety stopper)
    Deskripsi:
    It is with safety stopper which can be adjusted. It is a tool for expanding the piston ring when detaching the piston ring or attaching it to the piston. With this, work will be easier. It is convenient with an adjustable safety stopper. For removing and installing the piston ring
    atribut:
    • Package Weight (g): 86
    • Compatible: (ring thickness) 1.2 - 6.3mm
    • Overall Length (mm): About 175
  3. TEKIRO Adjustable Wrench EU Type
    Rating:
    98% of 100
    (9)
    Mulai

    Rp50.900

    TEKIRO Adjustable Wrench EU Type
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
  4. TEKIRO Piston Ring Compressor
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    TEKIRO Piston Ring Compressor
    Deskripsi:
    untuk memasang piston / seher pada kendaraan yang berukuran 3"x57 - 125 MM dan berdimensi 67mm 75mm 6mmFungsi : untuk memasang piston / seher pada kendaraan Material : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 3 (mm): 6
    • Dimension 4 (mm): 90
  5. Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht.
    Mulai

    Rp619.900

    Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht.
    Deskripsi:
    The compressor gently compresses the piston rings into position reducing the risk of damage to components during installation. Key operated with ratchet mechanism and safety valve for combining safe rapid compression with positive control. Made from tempered spring steel complete with steel key. PRC-540 For passenger car vehicle engines. Capacity: 57 - 125mm (2 1/4 Inch - 5 Inch). Height: 80mm (3 1/4 Inch). PRC-730 For car/light commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 100mm (4 Inch). PRC-765 For heavy commercial vehicle engines. Capacity: 90 - 175mm (3 1/2 Inch - 7 Inch). Height: 165mm (6 1/2 Inch).
    atribut:
    • Opening Capacity: 90 to 175mm
    • Overall Length: 100mm
    • Additional Features: Made from tempered spring steel Ratchet mechanism
    • Weight Each: 345kg
    • Part Number: KEN5032240K
  6. monotaro Piston ring compressor
    Mulai

    Rp209.900

    monotaro Piston ring compressor
    Deskripsi:
    When assembling the piston to the cylinder, it can be inserted smoothly by winding the ring part and compressing the tightening ring. When inserting the piston ring into the cylinder in a compressed state
  7. JTC Adjustable Piston Ring Installer
    Mulai

    Rp209.900

    JTC Adjustable Piston Ring Installer
    atribut:
    • Jaw Opening Width (mm): 0~40
    • Overall Length (mm): 170
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. KRISBOW Ring Piston Kompresor
    Mulai

    Rp109.900

    KRISBOW Ring Piston Kompresor
    Deskripsi:
    Ring Compressor 3inch
    atribut:
    • Color: Black
  9. Startools Piston Ring Compressor
    Mulai

    Rp84.900

    Startools Piston Ring Compressor
    Deskripsi:
    • Constructed of special high performance spring steel, sturdy and durable for long time use.• Coated surface for enhancing its corrosion and heat resistance
  10. Toptul Hook & Pick Set
    Mulai

    Rp89.900

    Toptul Hook & Pick Set
    Deskripsi:
    - Made of expert quality, hardened and tempered Chrome Molybdenum Steel Material - A special 12 point (triple square) tamperproof socket used to remove the transmission drain plug - Tamperproof design for removing and installing the oil release bolts/screws on the transmission and gearbox - Application: Audi A4-A6, VW Passat, Porsche Boxster and etc - Black Phosphate Finished - SNCM+V
  11. Wipro Oil Can
    Rating:
    100% of 100
    (1)
    Mulai

    Rp51.900

    Wipro Oil Can
    atribut:
    • Color: Red
    • Height (cm): 14.5
  12. RIDGID Pipe Dies for Use in Universal Die Heads
    Mulai

    Rp3.799.900

    RIDGID Pipe Dies for Use in Universal Die Heads
    atribut:
    • Type: NPT
    • Thread Direction: Right Hand (RH)
    • For Model: 504A; 711; 713; 811A; 815A; 816; 817 and 842
  13. NAGANO KEIKI Compact Pressure Gauge
    Mulai

    Rp249.900

    NAGANO KEIKI Compact Pressure Gauge
    Deskripsi:
    -Pressure gauge type used for pressure measurement of small equipment or used for pressure measurement of pneumatic equipment, it helps in the miniaturization of the entire equipment.
    atribut:
    • Precision: ±3% FS
    • Bourdon Pipe Materials: Brass
    • Stock Materials: Brass
  14. Mitutoyo Extension Base Depth Gauge
    Mulai

    Rp599.900

  15. monotaro Pre-set type torque wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp769.900

    monotaro Pre-set type torque wrench (Kunci Torsi)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Torsi
    atribut:
    • Number of Gears: 24
    • Pricision (%): 4
  16. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  17. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
Daftar Harga piston ring expander Terbaru January 2026
JTC Piston Ring InstallerRp389.900
monotaro Piston ring pliers (with safety stopper)Rp169.900
TEKIRO Adjustable Wrench EU TypeRp50.900
TEKIRO Piston Ring CompressorRp129.900
FATOOLS Piston Ring PliersRp459.900
Kennedy Piston Ring Compressor 90-175mm Capacity 100mm Ht.Rp619.900
monotaro Piston ring compressorRp209.900
JTC Adjustable Piston Ring InstallerRp209.900
KRISBOW Ring Piston KompresorRp109.900
Startools Piston Ring CompressorRp84.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)